Hot Rolled Sheet, Mild Steel, 72

  • Mfr # HSH/075-48x72
  • Zoro # G413344576
product price: 
$
301.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.075 in
Material
Carbon Steel
Width Tolerance
+/-1 in
Thickness Tolerance
+/-0.005 in
Tensile Strength
67,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSH/075-48x72
Zoro #
G413344576
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Tensile Strength
67,000 psi
Yield Strength
45,000 psi
Standards
ASTM A36
Item
Carbon Steel Sheet
Fabrication
Hot Rolled
Shape
Sheet
System of Measurement
Inch
Tolerance Rating
Standard
Appearance
Dull
Rockwell Hardness
70 HRB
Minimum Temperature
-265 Degrees F
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
A36
Machinability
100 %
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Brinell Hardness
137 BHN
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Thickness
0.075 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
6 ft
Overall Width
4 ft
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 4 ft, Thickness 0.075 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & reviews