Hot Rolled Sheet, Mild Steel, 84

  • Mfr # HP/1-12x84
  • Zoro # G213345049
product price: 
$
1,182.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1 in
Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP/1-12x84
Zoro #
G213345049
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
12 in
Overall Length
7 ft
Wire Rope Length
7 ft
Length
7 ft

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Yield Strength
45,000 psi
Item
Carbon Steel Plate
Standards
ASTM A36
Tensile Strength
67,000 psi
Shape
Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Mill
Rockwell Hardness
70 HRB
Minimum Temperature
-265 Degrees F
Tolerance Rating
Standard
Appearance
Dull
Heat Treatable
Heat Treatable
Material Grade
A36
Brinell Hardness
137 BHN
Machinability
100 %
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 7 ft, Overall Width 12 in, Thickness 1 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & reviews