Zoro Homepage

Hot Rolled Sheet, Mild Steel, 84

  • Mfr # HSH/105-24x84

  • Zoro # G713344771


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.105 in
Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSH/105-24x84
Zoro #
G713344771
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.105 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
7 ft
Overall Width
24 in

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 7 ft, Overall Width 24 in, Thickness 0.105 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.