Shop ZORO SELECT

Hot Rolled Sheet, Mild Steel, 84

  • Mfr # HSH/105-36x84
  • Zoro # G213344806

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.105 in
Material
Carbon Steel
Length Tolerance
+/-1 in
Tensile Strength
67,000 psi
Standards
ASTM A36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSH/105-36x84
Zoro #
G213344806
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Item
Carbon Steel Sheet
Tensile Strength
67,000 psi
Standards
ASTM A36
Yield Strength
45,000 psi
Thickness Tolerance
+/-0.005 in
System of Measurement
Inch
Shape
Sheet
Fabrication
Hot Rolled
Tolerance Rating
Standard
Appearance
Dull
Mechanical Finish
Mill
Minimum Temperature
-265 Degrees F
Rockwell Hardness
70 HRB
Heat Treatable
Heat Treatable
Material Grade
A36
Machinability
100 %
Heat Treatment
No Heat Treatment
Brinell Hardness
137 BHN
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Thickness
0.105 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
7 ft
Overall Width
36 in
Wire Rope Length
7 ft
Length
7 ft

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 7 ft, Overall Width 36 in, Thickness 0.105 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.