Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Rolled Sheet, Mild Steel, 96

  • Mfr # HSH/060-6x96

  • Zoro # G413345153


product price: $47.69
/ea

Key Features

Thickness
0.06 in
Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Yield Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSH/060-6x96
Zoro #
G413345153
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
6 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Item
Carbon Steel Flat Bar
Yield Strength
45,000 psi
Standards
ASTM A36
Tensile Strength
67,000 psi
System of Measurement
Inch
Shape
Flat
Fabrication
Hot Rolled
Mechanical Finish
Mill
Minimum Temperature
-265 Degrees F
Rockwell Hardness
65 HRB
Appearance
Dull
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Material Grade
A36
Machinability
100 %
Includes Material Certificate
No Certificates Included
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.06 in, Thickness Tolerance +/-0.005 in, Overall Length 8 ft, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Appearance Dull, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.