Zoro Homepage

Hot Rolled Sheet, Mild Steel, 96

  • Mfr # HSH/075-6x96

  • Zoro # G213344370


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.075 in
Material
Carbon Steel
Yield Strength
45,000 psi
Length Tolerance
+/-1 in
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSH/075-6x96
Zoro #
G213344370
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.075 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
6 in

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.075 in, Thickness Tolerance +/-0.005 in, Overall Length 8 ft, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Appearance Dull, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.