Zoro Homepage

Hot/Cold Handle, Plastic Material

  • Mfr # 32844

  • Zoro # G4847451


product price: $5.99
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Valley
Material
Plastic
Finish
Acrylic
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32844
Zoro #
G4847451
UPC #
091712328445
Country of Origin
Taiwan, Province of China

Details

Sub-Category
Faucet Handles
Fits Brand
Valley
Material
Plastic
Finish
Acrylic
Material of Construction
Plastic
For Use With
Most Faucets
Item
Handle
Handle Type
Knob
Use With Water Temp.
Hot/Cold
Product Type
Handle
For Water Temperature
Hot/Cold
Compatible Brand
Valley
Legend Style
Text
Part Type
Replacement Handles
Legend Text
Cold, Hot

Description

Handle, Fits Brand Valley, Faucet Handle Type Knob, Finish Acrylic, Use With Water Temp. Hot/Cold, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.