Housing Ring, Spring Steel, Zinc Plated Finish, Not Applicable Bore Dia., 5 PK
Mfr # WWG-HO225ZD
Zoro # G210724274
product price:Â $8.39
/pk 5, $1.68/eaKey Features
Fits Groove Diameter
2.382 in
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-HO225ZD
Zoro #
G210724274
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Groove Diameter
2.382 in
Thickness
0.078 in
Free Inside Diameter
2.49 in
Clearance Diameter
1.8 in
Groove Diameter Tolerance
+/-0.006 in
Clearance Diameter Type
Released
Fits Groove Depth
0.066 in
Groove Width Tolerance
+0.005/-0.000 in
Fits Groove Width
0.086 in
Details
Item
Housing Ring
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Ungraded
Ring Type
Housing Ring
Standards
RoHS Compliant
Location Style
Internal
Pack Size
Small Pack
Ring Sub-Type
Standard
Description
Housing Ring, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter 2.382 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.066 in, Free Inside Diameter 2.49 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.8 in, Material Spring Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.