Shop ZORO SELECT
See all product information
Create Account
Housing Ring, Stainless Steel, Plain Finish, 5 PK
- Mfr # WWG-DHO019SS
- Zoro # G510724271
product price:Â
$
7.79
/pk of 5, $1.56/ea
Key Features
Fits Groove Diameter
20 mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-DHO019SS
- Zoro #
- G510724271
- UPC #
- -
- Country of Origin
- United States
- Item
- Housing Ring
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Standards
- RoHS Compliant
- Material Grade/Class
- DIN 1.4122
- Ring Type
- Housing Ring
- Location Style
- Internal
- Ring Sub-Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Groove Diameter
- 20 mm
- Thickness
- 1 mm
- Free Inside Diameter
- 20.5 mm
- Fits Groove Depth
- 0.5 mm
- Fits Groove Width
- 1.1 mm
- Groove Diameter Tolerance
- +0.130/-0.000 mm
Description
Housing Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter 20 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 20.5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class DIN 1.4122, Tensile Strength Not Applicable, Ring Type Housing Ring, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.