Shop ZORO SELECT
See all product information
Create Account
Housing Ring, Stainless Steel, Plain Finish, 5 PK
- Mfr # WWG-DHO038SS
- Zoro # G110724275
product price:Â
$
16.49
/pk of 5, $3.30/ea
Key Features
Fits Groove Diameter
40 mm
Material
Stainless Steel
Finish
Plain
Thickness
1.5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-DHO038SS
- Zoro #
- G110724275
- UPC #
- -
- Country of Origin
- United States
- Item
- Housing Ring
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Material Grade/Class
- DIN 1.4122
- Pack Size
- Small Pack
- Location Style
- Internal
- Ring Type
- Housing Ring
- Standards
- RoHS Compliant
- Ring Sub-Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Groove Diameter
- 40 mm
- Thickness
- 1.5 mm
- Free Inside Diameter
- 40.8 mm
- Fits Groove Depth
- 1 mm
- Groove Diameter Tolerance
- +0.250-/0.000 mm
- Fits Groove Width
- 1.6 mm
Description
Housing Ring, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter 40 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 1 mm, Free Inside Diameter 40.8 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class DIN 1.4122, Tensile Strength Not Applicable, Ring Type Housing Ring, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.