Zoro Homepage

HS EPDM Rubber Roll No Adhesive, 60A, 1/32"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-E60HT-204

  • Zoro # G2419543


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32 in
Width
3 ft
Length
10 ft
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-204
Zoro #
G2419543
UPC #
193005323820
Country of Origin
Multiple

Dimensions

Thickness
1/32 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/32 in
Rubber Length
10 ft
Overall Width
3 ft
Overall Length
10 ft
Overall Thickness
1/32 in

Details

Item
HS Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Rubber Color
Black
Tensile Strength (PSI)
1,800 psi
Max. Temp. (F)
300 Degrees F
Rubber Material
EPDM
Standards
ASTM D2000 BA 612
Elongation
450 %
Grade
High Strength
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Rubber Properties
Chemical Resistant, Weather Resistant
Texture
Smooth
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Minimum Temperature
-60 Degrees F
Thickness Tolerance
+0.016 in/0 in
Water Resistance
Excellent
Weather Resistance
Excellent
Compression Set
25 %
Shape
Roll
Tear Strength
25 N/mm
Oil Resistance
Poor
Tensile Strength
1,800 psi
Adhesive Type
Plain Backing
Chemical Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Temperature 250 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/0 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.