Zoro Homepage

HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 36"L

  • Mfr # BULK-RS-E60HT-15

  • Zoro # G2419236


product price: $34.05
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-15
Zoro #
G2419236
UPC #
193005333720
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/32 in
Overall Thickness
0.03125 in
Overall Length
36 in
Overall Width
36 in
Width
3 ft
Length
3 ft

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.