Zoro Homepage

HS EPDM Rubber Sheet w Adhesive, 60A, 1/16"T x 36"W x 36"L

  • Mfr # BULK-RS-E60HT-44

  • Zoro # G2419394


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-44
Zoro #
G2419394
UPC #
193005334017
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/16 in
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.0625 in
Width
3 ft
Length
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 BA 612
Grade
High Strength
Material
EPDM
Color
Black
Max. Temp. (F)
300 Degrees F
Compression Set
25 %
Weather Resistance
Excellent
Tear Strength
25 N/mm
Oil Resistance
Poor
Chemical Resistance
Good
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Abrasion Resistance
Good
Tensile Strength
1,800 psi
Adhesive Type
High-Temp
Texture
Smooth
Minimum Temperature
-60 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Shape
Sheet
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Excellent

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.