Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS EPDM Rubber Sheet w Adhesive, 60A, 1/4"T x 36"W x 36"L

  • Mfr # BULK-RS-E60HT-47

  • Zoro # G2419288


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-47
Zoro #
G2419288
UPC #
193005334048
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/4 in
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
36 in
Width
3 ft
Length
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 BA 612
Grade
High Strength
Color
Black
Material
EPDM
Max. Temp. (F)
300 Degrees F
Oil Resistance
Poor
Texture
Smooth
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Density
1.35 g/cc
Thickness Tolerance
+/-0.026 in
Adhesive Type
High-Temp
Compression Set
25 %
Minimum Temperature
-60 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Shape
Sheet
Tear Strength
25 N/mm
Tensile Strength
1,800 psi
Water Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.