HS Neoprene Rubber Sheet No Adhesive, 40A, 1/32"T x 36"W x 36"L

  • Mfr # BULK-RS-NHS40-15

  • Zoro # G2449424


product price: $32.45
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-15
Zoro #
G2449424
UPC #
193005345693
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Thickness
0.03125 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Thickness Tolerance
+0.016 in/0 in
Texture
Smooth
Water Resistance
Good
Density
1.35 g/cc
Weather Resistance
Excellent
Oil Resistance
Good
Tear Strength
20 N/mm
Abrasion Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Sheet
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.