Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Neoprene Rubber Sheet w Adhesive, 40A, 1/16"T x 36"W x 36"L

  • Mfr # BULK-RS-NHS40-44

  • Zoro # G2449476


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-44
Zoro #
G2449476
UPC #
193005345785
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Density
1.35 g/cc
Thickness Tolerance
+/-0.011 in
Texture
Smooth
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Tear Strength
20 N/mm
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Compression Set
30 %

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.