HS Neoprene Rubber Strip w Adhesive, 40A, 1/4"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-NHS40-158

  • Zoro # G2449808


product price:  $33.49
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-158
Zoro #
G2449808
UPC #
193005346119
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Thickness
0.25 in
Overall Width
1/2 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Weather Resistance
Excellent
Adhesive Type
Acrylic
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Water Resistance
Good
Shape
Strip
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Compression Set
30 %
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1/2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.