Zoro Homepage

HS Rnfcd Buna-N Rubber Roll No Adh, 60A, 1/4"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-HFR60-208

  • Zoro # G2418938


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
3 ft
Length
10 ft
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HFR60-208
Zoro #
G2418938
UPC #
193005082437
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/4 in
Rubber Length
10 ft
Rubber Width
3 ft
Overall Thickness
1/4 in
Overall Width
3 ft
Overall Length
10 ft

Details

Item
HS Rnfcd Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Max. Temp. (F)
250 Degrees F
Grade
Fabric-Reinforced
Finish
Smooth
Standards
ASTM D2000 BF 610
Rubber Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Elongation
350 %
Water Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Density
1.35 g/cc
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Reinforced Material
Polyester
Abrasion Resistance
Good
Oil Resistance
Excellent
Tensile Strength
1,500 psi
Number of Ply
2
Compression Set
30 %
Shape
Roll
Adhesive Type
Plain Backing

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Buna-N, Standards ASTM D2000 BF 610, Number of Ply 2, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.