Zoro Homepage

HSS 118 Deg. Jobber Length Drill Bit

  • Mfr # 401J64

  • Zoro # G3373793


product price: $0.92
/ea

Key Features

Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
9/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401J64
Zoro #
G3373793
UPC #
190735956014
Country of Origin
Multiple

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 3/4 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
ASME
Drill Bit Grouping
Drill Bit
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Decimal Equivalent
0.1406
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.