Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Adj Thread Die, 2 In, 5/16 In, 24Pitch

  • Mfr # 10T767

  • Zoro # G3970321


product price: $47.35
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Thread Size
5/16"-24
Die Material
High Speed Steel
Die Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T767
Zoro #
G3970321
UPC #
190735729649
Country of Origin
China

Dimensions

Die Thread Size
5/16"-24
Die Thickness
5/8 in
Overall Width
2"
Outside Dia. (In.)
2"
Thickness (In.)
5/8"
Size
5/16"
Outside Dia.
2 in
Thread Size
5/16"-24

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Pitch
24
Application
Hand Threading
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Thread Standard
UNF
Die Type
Adjustable
Threads per Inch
24
Shop By
Closeouts
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.