Zoro Homepage

HSS Round Adj Die, 13/16 In, No 10, 24 Pitch

  • Mfr # 10N559

  • Zoro # G4032944


product price: $5.45
/ea
Sold in multiples of 3 for $16.35

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
#10-24
Die Material
High Speed Steel
Die Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N559
Zoro #
G4032944
UPC #
190735727867
Country of Origin
China

Dimensions

Die Thread Size
#10-24
Die Thickness
1/4 in
Overall Width
13/16"
Outside Dia. (In.)
13/16"
Thickness (In.)
1/4"
Size
#10
Outside Dia.
13/16 in
Thread Size
#10-24

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Left Hand
Material
High Speed Steel
Pitch
24
Application
Hand Threading
Finish - Machining
Bright (Uncoated)
Die Type
Solid
Thread Standard
UNC
Threads per Inch
24
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #10-24, UNC, Solid, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Left Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.