Zoro Homepage

HSS Thread Die, 2 In, M22, 1.5 Pitch

  • Mfr # 10T909

  • Zoro # G3895141


product price: $43.75
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T909
Zoro #
G3895141
UPC #
190735731048
Country of Origin
China

Dimensions

Die Thread Size
M22x1.50
Die Thickness
5/8 in
Overall Width
2"
Thickness (In.)
5/8"
Outside Dia. (In.)
2"
Size
M22
Outside Dia.
2 in
Thread Size
M22x1.50

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
1.50mm
Material
High Speed Steel
Thread Pitch
1.50mm
Thread Standard
Metric
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M22x1.5, Metric, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.