Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huck Towel, Cotton, Blue

  • Mfr # WW99105

  • Zoro # G100719731


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Cleaning Cloth Style
Huck Towel
Size
15 in x 25 in to 16 in x 24 in
Cleaning Cloth Color
Blue
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW99105
Zoro #
G100719731
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
15 in x 25 in to 16 in x 24 in

Details

Item
Blue Huck Towel Cotton
Material
Cotton
Cleaning Cloth Style
Huck Towel
Cleaning Cloth Color
Blue
Weight
25 lb
Package Type
Carton
Cleaning Cloth Condition
Reclaimed
Lint Level
Low Lint
Color
Blue
Launderable
Yes

Description

Huck Towel, Cleaning Cloth Style Huck Towel, Material Cotton, Cleaning Cloth Color Blue, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 180, Package Type Carton, Size 15 in x 25 in to 16 in x 24 in, Lint Level Low Lint, Launderable Yes, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.