HxHdCpScrw, Steel, 100PK
- Mfr # 454130-PG
- Zoro # G216077589
product price:Â
$
13.29
/pk of 100, $0.13/ea
Key Features
Minimum Thread Length
1/2 in
Material
Steel
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454130-PG
- Zoro #
- G216077589
- UPC #
- 087302653165
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1/2 in
- Thread Size
- UNC (Coarse)
- Fastener Length
- 1/2 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
Details
- Material
- Steel
- Type
- Hex Head Cap Screw
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Rockwell Hardness
- C33 to C39
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-16, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.