HxHdCpScrw, Steel, 20PK
- Mfr # 454504-PG
- Zoro # G116329177
product price:Â
$
22.20
/pk of 20, $1.11/ea
Key Features
Minimum Thread Length
1 1/2 in
Head Width
1 1/8 in
Finish
Zinc Yellow
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454504-PG
- Zoro #
- G116329177
- UPC #
- 087302653950
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 1 1/8 in
- Fastener Length
- 1 1/2 in
- Thread Size
- UNC (Coarse)
- Head Height
- 15/32 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Rockwell Hardness
- C33 to C39
- Type
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.