Hydraulic Filter Element Kit, 25 Microns
Mfr # 36L341
Zoro # G5260911
product price: $11.39
/eaKey Features
Filter Media - Filters
Bronze
Micron Rating
25
Max. Pressure
3,000 psi
Microns
25
Filter Media
Sintered Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36L341
Zoro #
G5260911
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 in
Overall Height
3.25 in
Outside Dia.
1.5 in
Details
Filter Media - Filters
Bronze
Micron Rating
25
Max. Pressure
3,000 psi
Microns
25
Item
Hydraulic Filter Element Kit
Filter Media
Sintered Bronze
For Use With
36L332, 36L333, 36L336, 36L337, 36L338, 36L339, 36L340
Primary Filter Removes
Particulates
Seal Material
Buna-N
Max. Flow
12 gpm
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Bronze, Max. Flow 12 gpm, Max. Pressure 3,000 psi, Primary Filter Removes Particulates, Thread Size 1/4 in, Seal Material Buna-N, Outside Dia. 1.5 in, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.