Hydraulic Pressure Filter, 25 micron, 5000 psi
Mfr # 36L338
Zoro # G5609073
product price: $38.39
/eaKey Features
Filter Rating (Microns)
25
Max. Pressure (PSI)
5000
Features
Anodized Aluminum Housing
Thread Size
1/4"
Type
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36L338
Zoro #
G5609073
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"
Inlet Port Thread Size
1/4 in NPT
Overall Height
3.1875 in
Overall Width
2 1/8 in
Outlet Port Thread Size
1/4 in
Details
Item
Hydraulic Pressure Filter
Filter Rating (Microns)
25
Max. Pressure (PSI)
5000
Features
Anodized Aluminum Housing
Type
Tee
Filter Media
Sintered Bronze
Max. Temp. (F)
200
NPT (In.)
1/4
Application
High Pressure Hydraulic Systems, Small
Micron Rating
25
Max. Pressure
5,000 psi
Filter Media - Filters
Bronze
Replacement Filter Element
EK9052
Material
Aluminum
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 1/4 in NPT, Outlet Port Thread Size 1/4 in, Max. Pressure 5,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9052, Application High Pressure Hydraulic Systems, Small, Overall Height 3.1875 in, Overall Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.