Zoro Homepage

Hydraulic Reservoir, 10 Gal Cap

  • Mfr # 24W703

  • Zoro # G4969885


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Breather Cap
Yes
Suction Port Size (In.)
1-1/2 NPT
Gasket
Buna-N Cover Gasket
Construction
11 Gauge Steel
Height (In.)
12-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W703
Zoro #
G4969885
UPC #
190735436745
Country of Origin
India

Dimensions

Suction Port Size (In.)
1-1/2 NPT
Height (In.)
12-1/4
Width (In.)
14
Length (In.)
22-1/4
Return Port Thread Size
3/4 in NPT
Overall Height
12.25 in
Overall Length
22.25 in
Overall Width
14 in
Suction Port Thread Size
1-1/2 in NPT
Drain Plug Connection Size
3/4 in NPT

Details

Breather Cap
Yes
Gasket
Buna-N Cover Gasket
Construction
11 Gauge Steel
Item
Hydraulic Reservoir
Return Port (In.)
3/4 NPT
Finish
Black Industrial PU Paint
Removable Cover
No
Includes
(2) 6 in Cleanout Covers and Drain, Filler Breather, Mounting Feet, Oil Sight Gauge With Thermometer, Suction/Return Ports
Nominal Capacity (Gal.)
10
Drain Plug
3/4 NPT
Mounting
Horizontal
Application
For Mobile and Industrial Hydraulic Systems
Removable Cover Included
Yes
Nominal Capacity
10 gal
Usable Capacity
1640 cu in
Tank Material
11 ga Steel
Mounting Orientation - Power Units
Horizontal

Description

Hydraulic Reservoir, Mounting Orientation - Power Units Horizontal, Removable Cover Included Yes, Nominal Capacity 10 gal, Suction Port Thread Size 1-1/2 in NPT, Return Port Thread Size 3/4 in NPT, Overall Length 22.25 in, Overall Width 14 in, Overall Height 12.25 in, Drain Plug Connection Size 3/4 in NPT, Finish Black Painted, Gasket Material Buna-N, Tank Material 11 ga Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.