Hydrocortisone Cream, 0.004 oz.
Mfr # 90945
Zoro # G6880087
product price: $3.05
/eaKey Features
Application - First Aid and Wound Care
Anti-Itch
Formula
1% Hydrocortisone Acetate
Size
0.004 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90945
Zoro #
G6880087
UPC #
-
Country of Origin
United States
Dimensions
Size
0.004 oz
Size - First Aid and Wound Care
0.004 oz
Details
Item
Topical Anti-Itch
Application - First Aid and Wound Care
Anti-Itch
Formula
1% Hydrocortisone Acetate
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Standards
OTC
Unitized
Bulk
Item - First Aid and Wound Care
Hydrocortisone Cream
Includes
(10) Hydrocortisone Packets
Concentration
Hydrocortisone Acetate 1%
Format
Cream
Unit Package Type
Packets
Number of Units Included
10
Alcohol Content
Contains Alcohol
Active Ingredient
Hydrocortisone Acetate
Product Type
Topical Anti-Itch
Purpose
Itching
Exterior Package Type
Box
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Format Cream, Unit Package Type Packets, Size 0.004 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone Acetate 1 Percent, Number of Units Included 10, Unitized Bulk, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.