Zoro Homepage

Hydrocortisone Cream, 0.030 oz., PK144

  • Mfr # 21135

  • Zoro # G6876718


product price: $23.19
/pk 144, $0.16/ea

Key Features

Application - First Aid and Wound Care
Anti-Itch
Formula
1.0% Hydrocortisone
Size
0.032 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21135
Zoro #
G6876718
UPC #
347682211356
Country of Origin
United States

Dimensions

Size
0.032 oz
Size - First Aid and Wound Care
0.03 oz

Details

Item
Topical Anti-Itch
Application - First Aid and Wound Care
Anti-Itch
Formula
1.0% Hydrocortisone
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
144
Item - First Aid and Wound Care
Hydrocortisone Cream
Standards
FDA
Unitized
Unitized
Concentration
Hydrocortisone Cream 1%
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Product Type
Topical Anti-Itch
Number of Units Included
144
Alcohol Content
Alcohol Free
Format
Cream
Active Ingredient
Hydrocortisone Acetate
Unit Package Type
Packets
Exterior Package Type
Box
Purpose
Itching, Rashes, Minor Skin Irritations

Description

Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Rashes, Minor Skin Irritations, Format Cream, Unit Package Type Packets, Size 0.032 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone Cream 1 Percent, Number of Units Included 144, Unitized Unitized, Alcohol Content Alcohol Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.