Hydrogen Peroxide, Spray, Spray Bottle
Mfr # 25702
Zoro # G6877978
product price: $5.19
/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
3.0% Hydrogen Peroxide
Size
2 oz
Form - First Aid and Wound Care
Spray
Package Type - First Aid and Wound Care
Spray Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25702
Zoro #
G6877978
UPC #
347682257026
Country of Origin
United States
Dimensions
Size
2 oz
Size - First Aid and Wound Care
2 oz
Details
Item
Topical Antiseptic Spray
Application - First Aid and Wound Care
Antiseptics
Formula
3.0% Hydrogen Peroxide
Form - First Aid and Wound Care
Spray
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
Standards
FDA
Item - First Aid and Wound Care
Hydrogen Peroxide
Unitized
Bulk
Concentration
3%
Number of Units Included
1
Purpose
Antiseptics
Product Type
Topical Antiseptic
Unit Package Type
Bottle
Alcohol Content
Alcohol Free
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Bottle
Active Ingredient
Hydrogen Peroxide
Format
Spray
Description
Topical Antiseptic Spray, Format Spray, Active Ingredient Hydrogen Peroxide, Concentration 3 Percent, Unitized Bulk, Size 2 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Antiseptic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.