Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bag, 21x9x3 In., 1.25 mil, Pk1000

  • Mfr # 3CUD9

  • Zoro # G2085246


product price: $92.39
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Bag Material
MET LDPE
Color
Clear
Width
9 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUD9
Zoro #
G2085246
UPC #
654866023118
Country of Origin
Viet Nam

Dimensions

Width
9 in
Length
21 in
Thickness
1.2 mil
Depth
3 in
Overall Length
21 in

Details

Item
Printed Ice Bags
Bag Closure Type
Twist Tie
Bag Material
MET LDPE
Color
Clear
Capacity
10 lb
Wicketed
No
Standards
FDA
Material
Low Density Polyethylene (LDPE)
Bag Item
Printed Ice Bag
Features
Standard
Bag Type
Gusset Bag
FDA Compliant
Yes
Recyclable
Yes

Description

Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 10 lb, Color Clear, FDA Compliant Yes, Length 21 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 9 in, Bag Features Printed, Standard, Bag Type Gusset Bag, Depth 3 in, Freezer Safe Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.