Zoro Homepage

Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500

  • Mfr # 5DTW6

  • Zoro # G2293706


product price: $95.39
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Bag Material
MET LDPE
Color
Clear
Width
13 1/2 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTW6
Zoro #
G2293706
UPC #
654866023576
Country of Origin
Viet Nam

Dimensions

Width
13 1/2 in
Length
28 in
Thickness
1.75 mil
Depth
ERROR: CHECK THIS
Overall Length
28 in

Details

Item
Printed Ice Bags
Bag Closure Type
Twist Tie
Bag Material
MET LDPE
Color
Clear
Material
Low Density Polyethylene (LDPE)
Wicketed
No
Bag Item
Printed Ice Bag
Standards
FDA
Capacity
20 lb
Features
Standard
Bag Type
Flat Pack
Recyclable
Yes
FDA Compliant
Yes

Description

Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 20 lb, Color Clear, FDA Compliant Yes, Length 28 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.75 mil, Wicketed No, Width 13 1/2 in, Bag Features Printed, Standard, Bag Type Flat Pack, Freezer Safe Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.