Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Indoor Convex Mirror, Acrylic, 18", Hardboard, Round, 160 Degrees Viewing Angle SCVI-18Z-SB

Indoor Convex Mirror, Acrylic, 18", Hardboard, Round, 160 Degrees Viewing Angle (Discontinued)

  • Mfr # SCVI-18Z-SB
  • Zoro # G3952873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVI-18Z-SB
Zoro #
G3952873
UPC #
190735482247
Country of Origin
United States

Dimensions

Diameter
18"

Details

Item
Indoor Convex Mirror
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
18 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Includes
Single "Z" Mounting Bracket
Material
Acrylic
Mounting Bracket Type
Z Bracket
Mirror Style
Convex Mirror
Rim Material
Acrylic
Features
Yellow/Black Safety Border

Description

Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.