This item is Discontinued.

Zoro Select Identification Label, 1 In. H, PK1000 3WRW5

This item is Discontinued.

Zoro Select

Identification Label, 1 In. H, PK1000 (Discontinued)

Mfr # 3WRW5
Zoro # G4830786
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3WRW5
Zoro #
G4830786
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in

Details

Header
No Header
Material
Paper
Subject Matter
Information
Language
English
Color
Blue, Red, White on White
Legend
Made In U.S.A.
Legend/Background Color
Blue, Red, White/White
Metal Detectable
No
Item
Identification Label
Type
Made in the USA
Product Type
Identification Label

Description

Identification Label, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.