Zoro Homepage

Idler Sprocket

  • Mfr # 25B19-IDLER

  • Zoro # G710984772


product price: $46.69
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Bearing Type
Needle Roller
Number of Teeth
19
Sprocket Finish
Black Oxide
Pitch Diameter
1.519 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B19-IDLER
Zoro #
G710984772
UPC #
00195057187443
Country of Origin
United States

Dimensions

Pitch Diameter
1.519 in
Bore Diameter
1/2 in
Outside Diameter
1.65 in
Sprocket Width
0.75 in
Length through Bore
3/4 in
Tooth Width
0.11 in
Hub Diameter
1 1/4 in

Details

Standards
REACH Certified, RoHS Compliant
Bearing Type
Needle Roller
Number of Teeth
19
Sprocket Finish
Black Oxide
Item
Idler Sprocket
Tightener Shaft Required
813Y52
Chain Number
25
Sprocket Material
Steel
For Number of Strands
Single
For Chain Pitch
1/4 in
Hub Projection
0.64 in

Description

Idler Sprocket, Bore Diameter 1/2 in, Chain Number 25, Sprocket Material Steel, Number of Teeth 19, Outside Diameter 1.65 in, Bearing Type Needle Roller, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Diameter 1 1/4 in, Hub Projection 0.64 in, Length through Bore 3/4 in, Pitch Diameter 1.519 in, Sprocket Finish Black Oxide, Sprocket Width 0.75 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.