Zoro Homepage

Idler Sprocket

  • Mfr # 40A17-IDLER

  • Zoro # G010984922


product price: $27.79
/ea

Key Features

Outside Diameter
2.97 in
Chain Number
40
Sprocket Material
Steel
Sprocket Finish
Black Oxide
Pitch Diameter
2.721 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A17-IDLER
Zoro #
G010984922
UPC #
00195057187610
Country of Origin
United States

Dimensions

Outside Diameter
2.97 in
Pitch Diameter
2.721 in
Sprocket Width
0.72 in
Length through Bore
23/32 in
Bore Diameter
5/8 in
Tooth Width
0.284 in

Details

Chain Number
40
Sprocket Material
Steel
Sprocket Finish
Black Oxide
Item
Idler Sprocket
Bearing Type
Ball
Standards
REACH Certified, RoHS Compliant
Number of Teeth
17
For Chain Pitch
1/2 in
For Number of Strands
Single

Description

Idler Sprocket, Bore Diameter 5/8 in, Chain Number 40, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 2.97 in, Bearing Type Ball, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Pitch Diameter 2.721 in, Sprocket Finish Black Oxide, Sprocket Width 0.72 in, Standards REACH Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.