Zoro Homepage

Idler Sprocket, Ball, 1 1/8 in Dia

  • Mfr # 4.25x3.00-IDL-FLAT

  • Zoro # G110984778


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
3 in
Sprocket Material
Ductile Iron
Outside Diameter
4.25 in
Bore Diameter
1 1/8 in
For Belt Trade Size
3V, 3VX, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.25x3.00-IDL-FLAT
Zoro #
G110984778
UPC #
-
Country of Origin
United States

Dimensions

Length through Bore
3 in
Outside Diameter
4.25 in
Bore Diameter
1 1/8 in
For Belt Trade Size
3V, 3VX, 4L, A, AX
Idler Bolt Thread Size
3/4"-16
Maximum Belt Width
62 mm
Overall Length
3 in
For Belt Width
62 mm

Details

Sprocket Material
Ductile Iron
Item
Idler Sprocket
Idler Hole System of Measurement
Inch
Bearing Number
6304
Number of Bearings
2
Bearing Type
Ball
Bearing Closure
Double Sealed
Roller Material
Ductile Iron
Product Type
Flat Idler Pulley

Description

Idler Sprocket, Bearing Type Ball, Bore Diameter 1 1/8 in, Face Width 3 in, For Belt Trade Size 3V, 3VX, 4L, A, AX, Outside Diameter 4.25 in, Pulley Material Cast Iron, Bearing Closure Double Sealed, Bearing Number 6304, For Belt Width 62 mm, Length through Bore 3 in, Number of Bearings 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.