Idler Sprocket
Mfr # 50A15-IDLER
Zoro # G110984921
product price: $31.89
/eaKey Features
Bearing Type
Ball
Sprocket Finish
Black Oxide
Length through Bore
23/32 in
Outside Diameter
3.32 in
Sprocket Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50A15-IDLER
Zoro #
G110984921
UPC #
00195057187634
Country of Origin
United States
Dimensions
Length through Bore
23/32 in
Outside Diameter
3.32 in
Bore Diameter
5/8 in
Sprocket Width
0.72 in
Pitch Diameter
3.006 in
Tooth Width
0.343 in
Details
Bearing Type
Ball
Sprocket Finish
Black Oxide
Sprocket Material
Steel
Number of Teeth
15
Chain Number
50
Standards
REACH Certified, RoHS Compliant
Item
Idler Sprocket
For Chain Pitch
5/8 in
For Number of Strands
Single
Description
Idler Sprocket, Bore Diameter 5/8 in, Chain Number 50, Sprocket Material Steel, Number of Teeth 15, Outside Diameter 3.32 in, Bearing Type Ball, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Pitch Diameter 3.006 in, Sprocket Finish Black Oxide, Sprocket Width 0.72 in, Standards REACH Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.