Zoro Homepage

Idler Sprocket

  • Mfr # 60B17-IDLER

  • Zoro # G110984785


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Sprocket Width
1 in
Bearing Type
Needle Roller
Number of Teeth
17
Sprocket Finish
Black Oxide
Pitch Diameter
4.082 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B17-IDLER
Zoro #
G110984785
UPC #
00195057187474
Country of Origin
United States

Dimensions

Sprocket Width
1 in
Pitch Diameter
4.082 in
Bore Diameter
1 in
Outside Diameter
4.46 in
Length through Bore
1 in
Tooth Width
0.459 in
Hub Diameter
3 in

Details

Bearing Type
Needle Roller
Item
Idler Sprocket
Number of Teeth
17
Sprocket Finish
Black Oxide
Chain Number
60
Tightener Shaft Required
813Y51
Standards
REACH Certified, RoHS Compliant
Sprocket Material
Steel
For Chain Pitch
3/4 in
Hub Projection
0.541 in
For Number of Strands
Single

Description

Idler Sprocket, Bore Diameter 1 in, Chain Number 60, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 4.46 in, Bearing Type Needle Roller, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Diameter 3 in, Hub Projection 0.541 in, Length through Bore 1 in, Pitch Diameter 4.082 in, Sprocket Finish Black Oxide, Sprocket Width 1 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.