Impact Resistant Guard Rail
Mfr # 22DN03
Zoro # G5557237
product price: $144.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
7 5/8 ft
Overall Height
4 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22DN03
Zoro #
G5557237
UPC #
190735426098
Country of Origin
China
Dimensions
Overall Length
7 5/8 ft
Overall Height
4 in
Diameter
4 x 3"
Nominal Length
8 ft.
Mounting Hole Diameter
5/8 in
Mounting Plate Length
3 in
Mounting Plate Width
3 3/8 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Hardware
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Net Weight
47 lb
Product Type
Guardrail
Compatible Manufacturer Model Number
22DN05, 22DN06, 22DN07, 22DN08, 22DN09, 22DN10, 22DN11, 22DN12, 22DN13, 22DN14
Guardrail Type
Straight
Rail Mounting Style
Bolt-On
Includes Mounting Hardware
Mounting Hardware Included
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 4 in, Number of Ribs Not Applicable, Overall Length 7 5/8 ft, Net Weight 47 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.