Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imperial Air Flow Cap 2.0, PK500

  • Mfr # 812DG1

  • Zoro # G010791704


product price: $472.99
/pk 500, $0.95/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Silver
Compatible Valve Size
Standard Bore
Finish
Nickel Plated
Overall Length
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812DG1
Zoro #
G010791704
UPC #
-
Country of Origin
China

Dimensions

Compatible Valve Size
Standard Bore
Overall Length
29/32 in
Overall Diameter
3/4 in
Compatible Thread Size
0.287 - 0.294 in

Details

Item
Imperial Air Flow Cap 2.0
Material
Brass
Color
Silver
Finish
Nickel Plated
Product Type
Air Flow Cap
Cap Shape
Round
Design
Sealing

Description

Formerly Imperial Supplies.


Imperial Air Flow Cap 2.0, Product Type Air Flow Cap, Design Sealing, Cap Shape Round, Color Silver, Overall Length 29/32 in, Overall Diameter 3/4 in, Compatible Thread Size 0.287 - 0.294 in, Compatible Valve Size Standard Bore, Material Brass, Finish Nickel Plated, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.