Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Import Door Lock Rod End Clip, 128 Pc

  • Mfr # 8133

  • Zoro # G3733152


product price: $46.19
/ea

Key Features

For Use On
Honda, Nissan, Toyota, Mazda Cars and Trucks
Material
Nylon
Features
(4) Door Rod End Clips NISSAN # 80532-89900, (4) Rod End Clips NISSAN # 80533-89900, (4) Door Rod End Clips NISSAN # 80532-AA100, (4) Door Rod End Clips NISSAN # 80533-AA100, (4) Door Rod End Clips NISSAN # 80532-01R00, (4) Door Rod End Clips NISSAN # 805
Compatible with Vehicle Make
Nissan
Fastener Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8133
Zoro #
G3733152
UPC #
841213023161
Country of Origin
China

Details

Item
Import Door Lock Rod End Clip
For Use On
Honda, Nissan, Toyota, Mazda Cars and Trucks
Material
Nylon
Features
(4) Door Rod End Clips NISSAN # 80532-89900, (4) Rod End Clips NISSAN # 80533-89900, (4) Door Rod End Clips NISSAN # 80532-AA100, (4) Door Rod End Clips NISSAN # 80533-AA100, (4) Door Rod End Clips NISSAN # 80532-01R00, (4) Door Rod End Clips NISSAN # 805
Compatible with Vehicle Make
Nissan
Fastener Material
Nylon
Includes
(4) Door Rod End Clips NISSAN # 805, (4) Door Rod End Clips NISSAN # 80532-01R00, (4) Door Rod End Clips NISSAN # 80532-89900, (4) Door Rod End Clips NISSAN # 80532-AA100, (4) Door Rod End Clips NISSAN # 80533-AA100, (4) Rod End Clips NISSAN # 80533-89900
Assortment Type
Door Rod End Clip

Description

Import Door Lock Rod End Clip, Compatible with Vehicle Make Nissan, Fastener Material Nylon, Assortment Type Door Rod End Clip, Includes (4) Door Rod End Clips NISSAN # 805, (4) Door Rod End Clips NISSAN # 80532-01R00, (4) Door Rod End Clips NISSAN # 80532-89900, (4) Door Rod End Clips NISSAN # 80532-AA100, (4) Door Rod End Clips NISSAN # 80533-AA100, (4) Rod End Clips NISSAN # 80533-89900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.