Zoro Homepage

Import Door Trim Panel Assortment, 100 Pc

  • Mfr # 8109

  • Zoro # G3689847


product price: $64.69
/ea

Key Features

System of Measurement
Metric
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (11) White Nylon Door Trim Panel Retainer 10mm Hole Size 14mm Head 14mm Stem MAZDA # G18K-51-SJ3, (12) Orange Nylon Door Trim Panel Retainer 8mm Hole Size 12.8mm Head Diameter NISSAN # 80999-VE000, (12) White Nylon Door Trim Panel Retainers 9mm Hole Size 14mm Head Diameter MAZDA # 9927-40-822, (15) Black Nylon Door Trim Panel Retainer 8mm Hole Size 15mm Head Diameter MAZDA # GA2A-68-AB1A, (15) Blue Nylon Door Trim Panel Retainers 8.5mm Hole Size 13mm Head Diameter HONDA # 91560-S9A-A01, (15) Natural Nylon Door Panel Retainers 9mm Hole Size 13mm Top Head Diameter TOYOTA # 67771-30070, (15) Natural Nylon Trim Panel Retainers 9mm Hole Size 10mm Stem Length HYUNDAI # 82315-38000, (15) Orange Nylon Radiator Support Retainer 9mm Hole Size 12mm Head 14mm Stem HONDA # 90602-SAA-003, (15) Turquoise Nylon Door Trim Panel Retainer 8.5mm Hole Size 13mm Top Head Diameter TOYOTA # 90467-10188, (15) White Nylon Garnish Moulding Retainers 8.5mm Hole Size 11mm Stem Length TOYOTA # 62217-13010, (15) White Nylon Rocker Moulding Retainer 9mm Hole Size 13mm Stem Length TOYOTA # 67771-12080, (15) Yellow Nylon Fender Flare Retainers 9mm Hole Size 10mm Stem Length TOYOTA # 75867-21010, Covers Honda, Hyundi, Nissan, Mazda, & Toyota Cars
Material
Nylon
Number of Sizes
12
Number of Pieces
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8109
Zoro #
G3689847
UPC #
841213025080
Country of Origin
United States

Dimensions

Number of Sizes
12
Number of different sizes
12

Details

Item
Import Door Trim Panel Assortment
System of Measurement
Metric
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (11) White Nylon Door Trim Panel Retainer 10mm Hole Size 14mm Head 14mm Stem MAZDA # G18K-51-SJ3, (12) Orange Nylon Door Trim Panel Retainer 8mm Hole Size 12.8mm Head Diameter NISSAN # 80999-VE000, (12) White Nylon Door Trim Panel Retainers 9mm Hole Size 14mm Head Diameter MAZDA # 9927-40-822, (15) Black Nylon Door Trim Panel Retainer 8mm Hole Size 15mm Head Diameter MAZDA # GA2A-68-AB1A, (15) Blue Nylon Door Trim Panel Retainers 8.5mm Hole Size 13mm Head Diameter HONDA # 91560-S9A-A01, (15) Natural Nylon Door Panel Retainers 9mm Hole Size 13mm Top Head Diameter TOYOTA # 67771-30070, (15) Natural Nylon Trim Panel Retainers 9mm Hole Size 10mm Stem Length HYUNDAI # 82315-38000, (15) Orange Nylon Radiator Support Retainer 9mm Hole Size 12mm Head 14mm Stem HONDA # 90602-SAA-003, (15) Turquoise Nylon Door Trim Panel Retainer 8.5mm Hole Size 13mm Top Head Diameter TOYOTA # 90467-10188, (15) White Nylon Garnish Moulding Retainers 8.5mm Hole Size 11mm Stem Length TOYOTA # 62217-13010, (15) White Nylon Rocker Moulding Retainer 9mm Hole Size 13mm Stem Length TOYOTA # 67771-12080, (15) Yellow Nylon Fender Flare Retainers 9mm Hole Size 10mm Stem Length TOYOTA # 75867-21010, Covers Honda, Hyundi, Nissan, Mazda, & Toyota Cars
Material
Nylon
Number of Pieces
170
Application
Automotive
Product Type
Push-In Rivet Assortment
Manufacturer Location
Made in USA*
Made in North America
Yes
Material Grade/Class
Ungraded

Description

Import Door Trim Panel Assortment, Number of Pieces 170, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.