Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Light Bulb, 25 W, T6-1/2, Intermediate Screw (E17)

  • Mfr # XP41

  • Zoro # G5482084


product price: $42.99
/ea

Key Features

Voltage
130V AC
Watts
25 W
Bulb Shape
T6-1/2
Lighting Technology
Incandescent
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP41
Zoro #
G5482084
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-3/8"
Light Bulb Dia.
1-13/16"
Max. Overall Bulb Length
5-3/8"
Overall Length
5 3/8 in
Bulb Dia.
1 7/8 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
25 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
170 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Bulb Power Source
Requires Separate Driver
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Instant
Rough Service
No
Bulb Primary Application
Hazardous
High Output
Yes
Bulb Type
Miniature
Bulb Finish
Frosted
Bulb Technology
Incandescent
Bulb Designation
25T6 1/2/F
Average Bulb Life
1000 hr.
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Overall Bulb Shape
T
Wattage Equivalency
25W INC
Trade Number
25T6-1/2/F
Overall Bulb Base Type
Intermediate Screw
Color Tuning
No
Light Color
White
Color Rendering Index
80

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape T6-1/2, Bulb Finish Frosted, Color Rendering Index 80, Color Temperature 2700K, Lumens 170 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T6-1/2/F, Voltage 130V AC, Watts 25 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.