Incendiary Flare, Red, 10 min, 144PK
Mfr # 4710
Zoro # G4729760
product price: $306.99
/pk 144, $2.13/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Includes
Handle
Length
14 in
Diameter
1 in
Light Color
Red
Body Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4710
Zoro #
G4729760
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Diameter
1 in
Details
Item
Road Flare
Includes
Handle
Light Color
Red
Body Color
Red
Flare Stand Included
No Stand
Product Type
Incendiary Flare
Burn Duration
10 min
Body Material
Wood/Sawdust/Flour
Description
Road Flare, Burn Duration 10 min, Flare Stand Included No Stand, Length 14 in, Shell Material Wood/Sawdust/Flour, Shell Color Red, Includes Handle, Diameter 1 in, Burn Color Red, Product Type Incendiary Flare, Package Quantity 144
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.