Shop ZORO SELECT
See all product information
Create Account
Ind Grade Steel Wool, 2 3/8 in W, PK16
- Mfr # 2KJK6
- Zoro # G3278292
product price:Â
$
4.79
/pk of 16, $0.30/ea
Key Features
Grit
0000
Grade
Super Fine
Overall Width
2 3/8 in
Product Type
Steel Wool Pad
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KJK6
- Zoro #
- G3278292
- UPC #
- 190735446164
- Country of Origin
- China
- Item
- Steel Wood
- Grit
- 0000
- Grade
- Super Fine
- Product Type
- Steel Wool Pad
- Application
- Buff Woodwork
- Steel Wool Grade
- Super Fine
- Wool Material
- Carbon Steel
- Steel Wool Grit
- 0000
Dimensions
- Overall Width
- 2 3/8 in
- Overall Length
- 3 3/4 in
- Width
- 2 3/8 in
- Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
Description
Steel Wood, Wool Material Carbon Steel, Product Type Steel Wool Pad, Steel Wool Grade Super Fine, Steel Wool Grit 0000, Overall Length 3 3/4 in, Overall Width 2 3/8 in, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.