Ind Grade Steel Wool, 2 3/8 in W, PK16
- Mfr # 2KJK9
- Zoro # G2241617
product price:Â
$
4.79
/pk of 16, $0.30/ea
Key Features
Grit
0
Grade
Fine
Overall Width
2 3/8 in
Product Type
Steel Wool Pad
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2KJK9
- Zoro #
- G2241617
- UPC #
- 190735446195
- Country of Origin
- China
Dimensions
- Overall Width
- 2 3/8 in
- Overall Length
- 3 3/4 in
- Length
- 3 3/4 in
- Width
- 2 3/8 in
- Wire Rope Length
- 3 3/4 in
Details
- Item
- Steel Wood
- Grit
- 0
- Grade
- Fine
- Product Type
- Steel Wool Pad
- Application
- Cleans Porcelain, Tile & Grout
- Wool Material
- Carbon Steel
- Steel Wool Grit
- 0
- Steel Wool Grade
- Fine
Description
Industrial Grade Steel Wool, Wool Material Carbon Steel, Product Type Steel Wool Pad, Steel Wool Grade Fine, Steel Wool Grit 0, Overall Length 3 3/4 in, Overall Width 2 3/8 in, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.