Sheet Metal Screw, 1/4" x 5/8 in, Black Phosphate Steel Flange Hex Head Slotted Drive, 50 PK
Mfr # 1939PK
Zoro # G5101205
product price:Â $9.95
/pk 50, $0.20/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Drive Size
5/16 in
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1939PK
Zoro #
G5101205
UPC #
841213004146
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"
Fastener Length
5/8 in
Drive Size
5/16 in
Head Height
0.25 in
Head Dia.
5/16 in
Head Width
0.313 in
Overall Length
5/8 in
Washer Outside Diameter
0.625 in
Maximum Head Height
1/4 in
Maximum Head Width
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Includes Nut
Nut Not Included
Includes Washer
Yes
Pack Size
Small
Thread Type
Coarse
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size 1/4 in, Fastener Length 5/8 in, Head Width 0.313 in, Head Height 0.25 in, Drive Size 5/16 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, For Use in Systems Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.