Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Indoor Convex Mirror, 10 in dia, Hardboard DM-CFM-10-GN

Indoor Convex Mirror, 10 in dia, Hardboard (Discontinued)

  • Mfr # DM-CFM-10-GN
  • Zoro # G7823006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-CFM-10-GN
Zoro #
G7823006
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 in
Height
10"

Details

Item
Indoor Convex Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Approximate Viewing Distance
12 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Includes
Gooseneck Clamp
Mounting Bracket Type
Gooseneck
Rim Material
Vinyl Coated Aluminum
Mirror Style
Convex Mirror

Description

Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 10 in, Viewing Angle 160 Degrees , Mounting Bracket Type Gooseneck, Approximate Viewing Distance 12 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Gooseneck Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.